
WILD AND FREE JUST LIKE THE SEA White Framed Print Wall Art
Mfr # 529755
Zoro # G722891709
product price: $85.89
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Depth
1 in
Art Type
Print
Subject
Quotes and Sayings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529755
Zoro #
G722891709
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
20 in
Details
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Quotes and Sayings
Primary Art Material
Wood
Color
Tan
Shape
Rectangle
Material
Wood
Commercial Use
Yes
Number of Pieces Included
1
LED/Illuminated
No
Item
Wall Art
Wall Mounting Hardware Included
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this wild and free just like the sea white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.