
Winds Of Change Windmill on the Farm Black Framed Print Wall Art
Mfr # 406374
Zoro # G622889448
product price: $69.99
/eaKey Features
Number of Pieces Included
1
Color
Red, Orange, Cream
Width
19 in
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406374
Zoro #
G622889448
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Number of Pieces Included
1
Color
Red, Orange, Cream
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Art Type
Print
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Description
The winds of change windmill on the farm black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15 inches H x 19 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.