Wine And Sweet Words Black Framed Print Wall Art
- Mfr # 405232
- Zoro # G922892414
product price:Â
$
67.79
/ea
Key Features
Subject
Food & Beverage
Length
20 in
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405232
- Zoro #
- G922892414
- UPC #
- -
- Country of Origin
- United States
- Subject
- Food & Beverage
- Item
- Wall Art
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Art Type
- Shape
- Rectangle
- Material
- Wood Product Paper Print Uv Coating
- LED/Illuminated
- No
- Subject Pattern
- Wine
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Color
- Ivory, Tan, Dark Brown
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 20 in
- Width
- 14 in
- Depth
- 1 in
Description
This wine and sweet words black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 14 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.