
Winter Barn with Pickup Truck 1 White Framed Print Wall Art
Mfr # 404788
Zoro # G122892740
product price:Â $59.99
/eaKey Features
Subject
Landscape & Nature
Art Type
Print
Assembly Required
No Assembly Needed
Length
15 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404788
Zoro #
G122892740
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Subject
Landscape & Nature
Item
Wall Art
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Color
White, Gray, Barn Red
Material
Wood Paper
Number of Pieces Included
1
LED/Illuminated
No
Shape
Rectangle
Description
Unique and decorative, this winter barn with pickup truck 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.