
Winter Barn with Pickup Truck 2 Black Framed Print Wall Art
Mfr # 404789
Zoro # G322894933
product price: $59.99
/eaKey Features
Assembly Required
No Assembly Needed
Color
White, Gray, Barn Red
Wall Mounting Hardware Included
No
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404789
Zoro #
G322894933
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Assembly Required
No Assembly Needed
Item
Wall Art
Color
White, Gray, Barn Red
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Paper
Shape
Rectangle
Subject
Landscape & Nature
Number of Pieces Included
1
Material
Wood Paper
Description
Unique and decorative, this winter barn with pickup truck 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.