
Wisteria Twin Cotton Blend 650 Thread Count Washable Duvet Cover Set (Discontinued)
- Mfr # 528412
- Zoro # G022369946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528412
Zoro #
G022369946
UPC #
-
Country of Origin
India
Dimensions
Depth
2.25 in
Width
14.63 in
Height
10.25 in
Details
Assembly Required
No Assembly Needed
Item
Down Comforters and Duvet
Material
Egyptian Cotton
Application Type
Yes
Description
Similar to a pillowcase, this wisteria twin cotton blend 650 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. This bedding is designed for twin size beds. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.25" H x 14.63" W x 2.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.