Zoro Homepage

Yellow and Brown Cross Back Dining Arm Chair

  • Mfr # 535197

  • Zoro # G622375392


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
19.7 in
Height (In.)
17.7 in
Color
Yellow Brown
Assembly Required
No Assembly Needed
Depth (In.)
21.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535197
Zoro #
G622375392
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
19.7 in
Height (In.)
17.7 in
Depth (In.)
21.7 in

Details

Color
Yellow Brown
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Dining Chair

Description

Out with the old and in with the new, this yellow and brown cross back dining arm chair can perfectly suit any dining table. The cross back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 17.7-inch h x 19.7-inch w x 21.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.