
Yellow and White Adjustable Height Swivel Rolling Office Chair
Mfr # 568064
Zoro # G622370663
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.2 in
Application Type
No
Overall Height
34.2 in
Color
Orange White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568064
Zoro #
G622370663
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
15.2 in
Overall Height
34.2 in
Overall Width
17.7 in
Details
Item
Office Chair
Application Type
No
Color
Orange White
Assembly Required
Partial Assembly Needed
Material
Fabric
Description
Far from just a perch when studying or working, this stylish yellow and white adjustable height swivel rolling office chair brings style and function to your workspace. The high quality steel frame and construction and add durability, strength and support to the design. Includes a soft padded and upholstered seat and pierced mesh-like back designed for optimal air circulation and comfort. This design is height-adjustable to personally tailor your space. Furnish you office, dorm, or home office in comfort and style with this high quality office chair. 34.20-inch h x 17.70-inch w x 15.20-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.