
Yellow Sunset Boats In Marina Black Framed Print Wall Art
Mfr # 529608
Zoro # G022892093
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Subject
Nautical & Beach
LED/Illuminated
No
Commercial Use
Yes
Assembly Required
No Assembly Needed
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529608
Zoro #
G022892093
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
14 in
Details
Subject
Nautical & Beach
LED/Illuminated
No
Commercial Use
Yes
Assembly Required
No Assembly Needed
Art Type
Print
Set Type
Single Piece Item
Material
Wood
Color
Yellow
Primary Art Material
Wood
Wall Mounting Hardware Included
Yes
Item
Wall Art
Number of Pieces Included
1
Shape
Rectangle
Description
Unique and decorative, this yellow sunset boats in marina black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.