
Yellow Sunset Boats In Marina Black Framed Print Wall Art
Mfr # 529609
Zoro # G122891446
product price:Â $90.25
/ea
Free Shipping & Returns
Key Features
Subject
Nautical & Beach
Material
Wood
Number of Pieces Included
1
Color
Yellow
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529609
Zoro #
G122891446
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
20 in
Details
Subject
Nautical & Beach
Material
Wood
Number of Pieces Included
1
Color
Yellow
Wall Mounting Hardware Included
Yes
Item
Wall Art
Set Type
Single Piece Item
Commercial Use
Yes
Primary Art Material
Wood
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
The yellow sunset boats in marina black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.