Yellow Sunset Boats In Marina White Framed Print Wall Art

  • Mfr # 529610

  • Zoro # G622888113


product price:  $81.25
/ea
Free Shipping & Returns

Key Features

Primary Art Material
Wood
Material
Wood
Commercial Use
Yes
Shape
Rectangle
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529610
Zoro #
G622888113
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
20 in
Length
14 in

Details

Item
Wall Art
Primary Art Material
Wood
Material
Wood
Commercial Use
Yes
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
Color
Yellow
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Subject
Nautical & Beach
Number of Pieces Included
1

Description

Unique and decorative, this yellow sunset boats in marina white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.