
You are so loved Flamingo Black Framed Print Wall Art
Mfr # 529776
Zoro # G022892185
product price: $71.29
/eaKey Features
Wall Mounting Hardware Included
Yes
Color
Pink
LED/Illuminated
No
Shape
Rectangle
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529776
Zoro #
G022892185
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
12 in
Length
21 in
Details
Wall Mounting Hardware Included
Yes
Item
Wall Art
Color
Pink
LED/Illuminated
No
Shape
Rectangle
Material
Wood
Primary Art Material
Wood
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Subject
Nautical & Beach
Description
Add an air of fashion to your room and rejuvenate the space with this you are so loved flamingo black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 12-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.