Shop HOMEROOTS
See all product information
Create Account
Youre Home Now Brown Framed Print Wall Art
- Mfr # 404879
- Zoro # G522890315
product price:Â
$
60.99
/ea
Key Features
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Color
Beige, Turquoise, Red
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404879
- Zoro #
- G522890315
- UPC #
- -
- Country of Origin
- United States
- Material
- MDF Paper Print Texture
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Item
- Wall Art
- Color
- Beige, Turquoise, Red
- Set Type
- Single Piece Item
- Art Type
- Primary Art Material
- Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject
- Text & Numbers
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 18 in
- Width
- 14 in
- Depth
- 1 in
Description
Unique and decorative, this youre home now brown framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.