
Youre the Pumpkin to My Spice Unframed Print Wall Art
Mfr # 416056
Zoro # G922892438
product price:Â $68.69
/eaKey Features
Number of Pieces Included
1
Shape
Novelty
Subject
Text & Numbers
Depth
1 in
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416056
Zoro #
G922892438
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
17.25 in
Length
15 in
Details
Number of Pieces Included
1
Shape
Novelty
Subject
Text & Numbers
Primary Art Material
Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Color
White, Orange, Black
Art Type
Print
Material
Wood, Print
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this youre the pumpkin to my spice unframed print wall art. This unique and novel shaped art will bring some dimension and artistic design to your wall. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 17.25-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.