Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zoo Animals Woven Knitted Baby Blanket

  • Mfr # 383164

  • Zoro # G122885315


product price: $36.99
/ea

Key Features

Back Side Color
Light Gray
Length
32 in
Color
Light Gray
Pattern
Animal Print
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383164
Zoro #
G122885315
UPC #
-
Country of Origin
India

Dimensions

Length
32 in
Width
40 in
Thickness
1 in

Details

Back Side Color
Light Gray
Item
Throws & Blankets
Color
Light Gray
Pattern
Animal Print
Material
Cotton

Description

This meticulously crafted Zoo Animals Woven Knitted Baby Blanket is a perfect choice to provide warmth and comfort to your baby. This beautiful baby blanket features lions, giraffes, hippos and more. This swaddling blanket is incredibly soft, stretchy, and made up of 100% cotton. Due to its gentleness and unique look, this adorable baby blanket is a perfect companion for your little one. With a light grey color combination, this blanket is stylish and easy to carry anywhere. 32" x 40"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.