This item is Discontinued.

Homespice Brilliant blue and bright burgundy tones softened with shades of mustard, brown and gold,  620040

This item is Discontinued.

Homespice

Brilliant blue and bright burgundy tones softened with shades of mustard, brown and gold, (Discontinued)

Mfr # 620040
Zoro # G805781378
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620040
Zoro #
G805781378
UPC #
-
Country of Origin
India

Description

Brilliant blue and bright burgundy tones softened with shades of mustard, brown and gold. This bold and colorful rug adds drama to any decor. Beauty, versatility, fashion and tradition. Our handcrafted rugs incorporate the finest materials, the most interesting designs and impeccable craftsmanship to create works of art that provide years of enjoyment. Our wide variety of cotton braided patterns compliment country & primitive, coastal and transitional decor styles.

Features
  • Square Log Cabin Step Swatch
  • Ultra Durable Braided Rugs
Specifications
  • Color: Red
  • Shape: Square
  • Material: 70% Cotton; 15% Polyester; 15% Viscose
  • Size: 10" x 10"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.