Zoro Homepage

10 x 10 in. Rectangular Cocoa Bean Cotton Braided Rugs, Black

  • Mfr # 620217

  • Zoro # G615763403


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620217
Zoro #
G615763403
UPC #
801063620217
Country of Origin
India

Description

A rich strong blend of brown and black with a touch of cream and soft grey accent.This dramactic rug is as invigorating as a cup of espresso.Beauty versatility fashion and tradition.Our handcrafted rugs incorporate the finest materials the most interesting designs and impeccable craftsmanship to create works of art that provide years of enjoyment.Our wide variety of cotton braided patterns compliment country & primitive coastal and transitional decor styles.Care Instruction:.Retain the beauty of this fine product by regularly vacuuming using a hard surface attachment.Remove spots with any dry cleaning fluid.Periodic professional dry cleaning is recommended.3 year limited repair or replacement to the initial purchaser and original seller Specifications.Collection: Cotton Braided Rugs.Color: Black.Size: 10 x 10 in..Shape: Rectangular.Construction: Braided.Country of Origin: India.Backing: Double Sided.Pattern Name: Latte.Eco-Friendly: Yes.Close Out: No.Style: Country Primitive Casual.Material: 70% Cotton 15% Polyester 15% Viscose.Pile Height: 0.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.