Zoro Homepage

10 x 10 in. Rectangular Gingerbread Jute Braided Rugs, Brown, Deep Red

  • Mfr # 565792

  • Zoro # G515763442


product price: $23.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565792
Zoro #
G515763442
UPC #
801063565792
Country of Origin
India

Description

Color your home in warm abundance with the ginger bread jute braided rug.The soft brown and rusty red hues in this rug naturally add interest and drama to any floor in the home.Jute braids are budget-friendly strong and naturally water-resistant.Care Instruction:.Vacuum with bare floor setting only do no use a beater brush.Blot spills quickly and spot clean only with mild soap and water.6 Month limited repair or replacement to the initial purchaser and original seller Specifications.Collection: Jute Braided Rugs.Color: Brown Deep Red.Size: 10 x 10 in..Shape: Rectangular.Construction: Braided.Country of Origin: India.Backing: Double Sided.Pattern Name: Exeter.Eco-Friendly: Yes.Close Out: No.Style: Country Farmhouse Primitive.Material: 99% Jute 1 % Polyester.Pile Height: 0.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.