10 x 10 in. Rectangular Highland Jute Braided Rugs, Multicolor
- Mfr # 565808
- Zoro # G424187223
product price:Â
$
26.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565808
- Zoro #
- G424187223
- UPC #
- -
- Country of Origin
- China
Description
Simple scottish-inspired beauty comes in the form of our highland jute collection. With pleasing barn reds and sage green, this rug is perfect for any rustic space from dining room to home office and anywhere in between. Jute braids are budget-friendly, strong, and naturally water-resistant. Care Instruction: Vacuum with bare floor setting only, do no use a beater brush. Blot spills quickly and spot clean only with mild soap and water.. Warranty: 6 Month limited repair or replacement to the initial purchaser and original seller. Specifications Collection: Jute Braided Rugs. Color: Multicolor. Size: 10 x 10 in.. Shape: Rectangular. Construction: Braided. Country of Origin: India. Backing: Double Sided. Pattern Name: Farmington. Eco-Friendly: Yes. Close Out: No. Style: Country, Farmhouse, Primitive. Material: 99% Jute, 1 % Polyester. Pile Height: 0.25 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.