Zoro Homepage

10 x 10 in. Rectangular Smoke Ultra Durable Braided Rugs, Grey

  • Mfr # 621634

  • Zoro # G415763481


product price: $22.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621634
Zoro #
G415763481
UPC #
801063621634
Country of Origin
India

Description

Set the tone in your home with this ultra durable indoor or outdoor rug.Smokes updated neutral gray tone creates a solid base that complements natural or classic decor wherever you choose to place it.Care Instruction:.Rinse or hose with water and lay flat to dry.May use a mild detergent.Vacuum regularly using a hard surface attachment.Vacuuming with a beater brush is not recommended.3 year limited repair or replacement to the initial purchaser and original seller Specifications.Collection: Ultra Durable Braided Rugs.Color: Grey.Size: 10 x 10 in..Shape: Rectangular.Construction: Braided.Country of Origin: India.Backing: Double Sided.Pattern Name: Malvern.Eco-Friendly: No.Close Out: No.Style: Country Coastal Primitive Casual.Material: 60% Polypropylene 20% Viscose 20% Polyester.Pile Height: 0.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.