Zoro Homepage

20 x 30 in. Primitive Star Gloucester Jute Rectangular Braided Rug - Multicolor

  • Mfr # 511751

  • Zoro # G315763420


product price: $53.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511751
Zoro #
G315763420
UPC #
801063511751
Country of Origin
India

Description

Take any traditionally styled room to new levels with appliqued felt stars classic tan and deep red and blacks.The Gloucester Jute Rug offers a new way to add interest with the same excellent value you expect from our jute collection.Care Instructions.Vacuum with bare floor setting only do no use a beater brush.Blot spills quickly and spot clean only with mild soap and water.Specifications.Collection: Jute Braided Rug.Color: Black Brown Red Cream Grey.Pattern: Primitive Star.Gloucester.Shape: Rectangular.Style/Theme: Country Primitive Casual.Material: Jute-99% Polyester 1 %.Construction: Braided.Backing: Double Sided.Country of Origin: India.Size: 20 x 30in.Weight: 1.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.