27 x 45 in. Biscuit Ultra Durable Rectangular Braided Rug - Brown
- Mfr # 310675
- Zoro # G724185233
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310675
- Zoro #
- G724185233
- UPC #
- -
- Country of Origin
- China
Description
Refresh and refine with this popular indoor/outdoor rug. Biscuit's beige, neutral palette makes a versatile starting point for many styles of decor and provides durability, practicality, and comfort. Care Instructions Rinse or hose with water and lay flat to dry. May use a mild detergent. Vacuum regularly using a hard surface attachment. Vacuuming with a beater brush is not recommended.. Specifications Collection: Ultra Durable Braids. Color: Brown. Pattern: Biscuit. Shape: Rectangular. Style/Theme: Country, Coastal, Primitive, Casual. Material: Polypropylene 60%, Viscose 20%, Polyester-20%. Construction: Braided. Backing: Double Sided. Country of Origin: India. Size: 27 x 45 in. Limited Warranty: 3 Year. Weight: 4.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.