Shop FLASH FURNITURE
See all product information
Create Account
Turquoise 5' x 7' Modern Swirl Area Rug
- Mfr # ACD-RG414-57-TQ-GG
- Zoro # G504241708
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 7 ft
Color
Turquoise
Material
Olefin, Polypropylene
Overall Length
84
Overall Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACD-RG414-57-TQ-GG
- Zoro #
- G504241708
- UPC #
- 840196359038
- Country of Origin
- Türkiye
- Color
- Turquoise
- Material
- Olefin, Polypropylene
- Weight
- 19
Dimensions
- Size
- 5 ft x 7 ft
- Overall Length
- 84
- Overall Height
- 0.5
- Overall Width
- 60
Description
Striking looks and beautiful, vibrant colors can be delivered right to your doorstep with the touch of a button. The dynamic swirl pattern of this modern area rug will give an instant refresh to any room. Place this rug anywhere in the home to add warmth to hardwood floors, define different areas in an open floorplan, or add depth and dimension to smaller spaces. This well woven area rug is constructed from long-lasting materials and is built to last. Non-shedding olefin fibers are colorfast, water and stain resistant and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.