Sunflowers Cotton Braided Rugs - Oval - 2 ft 3 in x 3 ft 9 in

  • Mfr # 400314

  • Zoro # G915763516


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400314
Zoro #
G915763516
UPC #
801063400314
Country of Origin
China

Description

Imagine a french countryside. This warm inviting rug captures the look of bright yellow flowers splashed across a brilliant blue sky. They wear really well and will last for years. These rugs are great looking soft to the touch yet tough and will last and look good for a long time.
Retain the beauty of this fine product by regularly vacuuming using a hard surface attachment. Remove spots with any dry cleaning fluid. Periodic professional dry cleaning is recommended. -Collection - Cotton Braided Rugs -Size - 2 ft 3 in x 3 ft 9 in -Shape - Oval -Color - Blue Grey Yellow -Material - 70 percent cotton 15 percent polyester 15 percent viscose -Made in India

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.