Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homespice 620071 10 x 10 in. Square Enigma Swatch; Black

  • Mfr # 620071

  • Zoro # G903700882


product price: $44.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620071
Zoro #
G903700882
UPC #
-
Country of Origin
India

Description

Subtle yet strong, this elegant rug offers a stunning combination of black and rust, khaki and brown. Beauty, versatility, fashion and tradition. Our handcrafted rugs incorporate the finest materials, the most interesting designs and impeccable craftsmanship to create works of art that provide years of enjoyment. Our wide variety of cotton braided patterns compliment country & primitive, coastal and transitional decor styles.

Features
  • Square Enigma Swatch
  • Ultra Durable Braided Rugs
Specifications
  • Color: Black
  • Shape: Square
  • Material: 70% Cotton; 15% Polyester; 15% Viscose
  • Size: 10" x 10"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.