Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

00457 Bit .44 Hex Drv

  • Mfr # HO430918

  • Zoro # G515761844


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO430918
Zoro #
G515761844
UPC #
747216324741
Country of Origin
China

Description

Tip Size: 3/8in. -Tip Type: Hex. -Length: 3-1/2in. -Drive Size: 7/16in. -Drive Type: Hex. -Locking Type: Ball. -Material: Tool Steel. -Operating Type: Power Tool. -Type: Nutsetter Power Bit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.