Zoro Homepage

111C 10 in. Round Irrigation Control Valve; Green

  • Mfr # HO138004

  • Zoro # G704107798


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO138004
Zoro #
G704107798
UPC #
654204708677
Country of Origin
China

Description

Features
  • Irrigation control valve.
  • Shape - Round.
  • Color - Green.
  • Size - 10 in.
  • Dimension - 9.63 x 9.63 x 1.25 in.
  • Item weight - 0.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.