Zoro Homepage

1243 Locking Pipe Adapter

  • Mfr # HO150948

  • Zoro # G704088073


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO150948
Zoro #
G704088073
UPC #
654204816709
Country of Origin
China

Description

Features
  • End 1 Diameter: 4 in.
  • Product Type: Pipe Adapter
  • Number in Package: 1
  • Material: Polyolefin
  • Compatible Pipe Material: PVC
  • Underground Rated: No
  • Color Family: Black
  • Fitting or Connector Type: Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.