1891653 9.5 in. Deep Well Metal Paint Tray

  • Mfr # HO945961

  • Zoro # G704107804


product price:  $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO945961
Zoro #
G704107804
UPC #
746591458263
Country of Origin
China

Description

Features
  • Size - 9.5 in.
  • Deep Well Metal Paint Tray
  • Toggled Legs For Increased Durability & Ladder Support
  • Deep Well Design Increase Productivity
  • 1.5 Liter Capacity
  • Bright Steel .0150 in.
  • Use Liner TV #176-606.
  • Item Dimension - 16.8 x 11.9 x 3.2 lbs.
  • Item Weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.