Zoro Homepage

2.8 oz Fast N Final Lightweight Spackling

  • Mfr # HO798011

  • Zoro # G204106956


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO798011
Zoro #
G204106956
UPC #
753153405870
Country of Origin
China

Description

Features
  • Lets you patch & prime in 1 easy step, saving time
  • Dries fast with no need to sand or prime
  • Letting you paint in minutes for a virtually invisible repair
  • Ideal for repairing holes, cracks & dents in drywall, plaster, wood & stucco
  • Interior and exterior use
Specifications
  • Capacity: 2.8 oz
  • Country of Origin: USA
  • Weight: 1.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.