45354 .5 in. X 50 ft. Fiberglass Tape

  • Mfr # HO781764

  • Zoro # G515829346


product price:  $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO781764
Zoro #
G515829346
UPC #
753153222583
Country of Origin
China

Description

Fiberglass Tape. -Lightweight high impact ABS case. -Durable 1/2in wide fiberglass tape is encapsulated in flexible plastic. -Lightweight high impact ABS winding drum for smooth tape recovery. -Non-conductive easy-to-read black red markings yellow background. -Blade Length: 50 . -Blade Width: 1/2in. -Blade Graduation Style: Engineer Scale. -Graduations: 1/10. -Width: 1/2in. -Length: 50 . -Blade Material: Fiberglass. -Color: Yellow. -Case Material: ABS. -Finish: Orange. -Material: ABS. -Reel Type: Hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.