Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61108 1.63 in. Bright Ring Shank Drywall Nail

  • Mfr # HO945942

  • Zoro # G503910995


product price: $20.45
/ea

Key Features

Material
Steel
Length
1.63"
Finish
Bright
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO945942
Zoro #
G503910995
UPC #
746591670436
Country of Origin
China

Dimensions

Length
1.63"

Details

Item
Drywall Nail
Material
Steel
Finish
Bright
Shank Type
Ring

Description

Features
  • Size - 1.63 in.
  • Bright Ring Shank Drywall Nail.
  • Bright Finish.
  • Dimension - 3.5 x 4.5 x 2.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.