Zoro Homepage

AVW2037 Scratch Fix All-in-1 Touch-Up Paint; Tornado Red

  • Mfr # HO736727

  • Zoro # G004164927


product price: $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO736727
Zoro #
G004164927
UPC #
723902721506
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Pen-Tip/Brush Applicator
  • Duplicates Original VW and Audi Colors
  • Needle paint tip provides precision and control, Taper-Tip Sponge Brush is ideal for large coverage
  • Dry to touch in 20 minutes/handle in 40 minutes
  • Clear coat included to match original factory finish. 0.25 oz. paint color and 0.25 oz. of clear
Specifications
  • Color: Tornado Red
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.