Zoro Homepage

Common Nail, 6 in L, 16D, Bright Finish

  • Mfr # HO932161

  • Zoro # G003910945


product price: $34.35
/ea

Key Features

Length
6 in
Penny Size
16D
Finish
Bright
Package Weight
5 lb
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO932161
Zoro #
G003910945
UPC #
746591670405
Country of Origin
China

Dimensions

Length
6 in
Penny Size
16D

Details

Item
Common Nail
Finish
Bright
Package Weight
5 lb
Approx. Pkg. Qty.
1
Shank Type
Smooth

Description

Features
  • 16D Bright Smooth Shank Common Nail.
  • Most popular nail and versatile style.
  • For construction, carpentry and framing.
  • Larger shank provides greater resistance to bending.
  • Dimension - 6 L x 4.5 W x 4.5 H in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.