
Pharmacy Safe
Mfr # HO391979
Zoro # G116341667
product price: $1,746.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO391979
Zoro #
G116341667
UPC #
-
Country of Origin
China
Description
Features All Steel Construction 11 Gauge Body Body constructed of 11 Gauge steel High Strength Shelving High strength adjustable & removable shelving Advanced Electronic Lock SecuRam Advanced electronic lock. Protected by drill-resistant hardplate. Heavy-Duty Deadbar Heavy-duty deadbar prevents door removal during forced entry attempt. Heavy-Duty Steel Hinges Tamper-proof hinges for added security. Also provides easy & smooth door operation Solid Steel Bolts Five in. diameter solid steel live locking bolts Anchor Holes 8 Pre-drilled anchor holes provided to secure safe to the floor. Specifications Exterior Size - 60 H x 32 W x 16 D in. Interior Size - 59 H x 31 3/4 W x 12 1/2 D in. Interior Space - 5 cu. ft. Item Weight - 178 lbs. Shelving - 7 Lock Type Advanced Electronic Lock SecuRam Battery Operated 9V Battery Required; not included Concealed emergency key system Easily change your personal code
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.