Zoro Homepage

Pipe Thread Plug

  • Mfr # HO442896

  • Zoro # G904149048


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO442896
Zoro #
G904149048
UPC #
747216327025
Country of Origin
China

Description

  • Connection Type: Male.
  • Thread Size: 1/4" (NPT).
  • Pressure: 3000.00 PSIG [Max].
  • Wrench Size: 5/8" (hex).
  • Material: Brass.
  • Shape: Straight.
  • Type: Cap.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.