Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Prylever Bar, 5 ft. - 5000 lbs

  • Mfr # HO141150

  • Zoro # G915763387


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO141150
Zoro #
G915763387
UPC #
654204733112
Country of Origin
China

Description

is an industry leader in the manufacturing of industrial material handling equipment. We stand behind our products and undersatnd the customer requirements and find the best solution for their application. We deliver value to our customers by engineering new designs and products which increase productivity improve workplace ergonomics and decrease worker injury. The Prylever Bar is ideal for dock workers riggers and freight handlers. The Prylever Bar allows the user to get under heavy objects for precise positioning. The unit is constructed of steel with a powder coat for long lasting life and durability. Specifications - Size: 5 ft. - Capacity: 5000 lbs - Dimensions: 60.8125in H x 11.625in W x 13.25in L - Weight: 41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.