Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-0500-S 0.5 in. Solvent Weld PVC Union

  • Mfr # HO668462

  • Zoro # G604148877


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO668462
Zoro #
G604148877
UPC #
747216258190
Country of Origin
China

Description

Features
  • Full port design, used in joining 2 pipes together where a serviceable connection is desired.
  • Acme threads on body and nut eliminate cross threading and prevent nut from creeping under pressure.
  • Rugged hi-impact gray PVC type ii construction with epdm o-ring.
  • Meets astm schedule 80 socket standards.
  • Complies with all applicable astm and ansi standards.
  • Nsf listed, iapmo approved.
  • Union - Ips slip x ips slip.
  • Heavy-duty schedule 80.
  • Size - 1/2 in.
  • Item weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.