Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

We Bf-8-4Hp Coupler

  • Mfr # HO442845

  • Zoro # G716325258


product price: $19.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO442845
Zoro #
G716325258
UPC #
747216325175
Country of Origin
China

Description

-Connection Type: Female/Female. -Thread Size: 1/2 in NPT 1/4 in NPT. -Length: 1.671. -Pressure: 3000.00 PSIG Max. -Wrench Size: 1-1/8 in hex. -Material: Brass. -Shape: Straight. -Type: Connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.