Garland, 6 ft L, Polyethylene/PVC, Battery, Outdoor
- Mfr # W14M0288
- Zoro # G622914119
product price:Â
$
39.69
/ea
Sold in multiples of 6 for
$238.14
Key Features
Power Source
Battery
Length
6 ft
Material
Polyethylene/PVC
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W14M0288
- Zoro #
- G622914119
- UPC #
- 030539048037
- Country of Origin
- Cambodia
- Power Source
- Battery
- Material
- Polyethylene/PVC
Dimensions
- Length
- 6 ft
- Width
- 10 in
Description
Hometown Holidays Garland, Power Source: Battery, Polyethylene/PVC, Indoor/Outdoor: Outdoor, 6 ft L, 10 in W, 3 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.