Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alemany 4 Piece 10.6 Inch Round Stoneware Dinner Plate Set in Aqua

  • Mfr # 129476.01

  • Zoro # G521736485


product price: $25.99
/ea

Key Features

Color
Aqua
Overall Width
10.6 in
Overall Height
1.3 in
Overall Length
10.6 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129476.01
Zoro #
G521736485
UPC #
085081526571
Country of Origin
China

Dimensions

Overall Width
10.6 in
Overall Height
1.3 in
Overall Length
10.6 in

Details

Color
Aqua
Item
Dinner Plate Set
Material
Stoneware

Description

Add a subtle touch of print and color to your every day dining with the Hometrends Alemany 10.6 Inch Round Stoneware Dinner Plate Set. Each piece in this set is adorned with embossed floral designs that add texture and a little something special without being too bold. The soft baby blue glossy finish is the perfect shade to add some color to your table while still being able to complement your simple white dishware. These plates are constructed of sturdy stoneware material that is dishwasher and microwave safe for long lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.