Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Althea 12 Piece Soft Square Stoneware Dinnerware Set in Teal

  • Mfr # 121007.12A

  • Zoro # G521739813


product price: $60.79
/ea

Key Features

Color
Teal
Overall Length
11.8 in
Overall Height
11.6 in
Overall Width
11.8 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121007.12A
Zoro #
G521739813
UPC #
085081441881
Country of Origin
China

Dimensions

Overall Length
11.8 in
Overall Height
11.6 in
Overall Width
11.8 in

Details

Item
Dinnerware Set
Color
Teal
Material
Stoneware

Description

Elevate your dining experience with this Hometrends Althea 12 Piece Soft Square Stoneware Dinnerware Set. The sturdy stoneware construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous contemporary design in colors of tan, teal, and black, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, and bowls, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely modern dishes today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.