
Crenshaw 12 Piece Fine Ceramic Dinnerware Set in Assorted Colors
Mfr # 129480.12
Zoro # G321736814
product price: $37.49
/eaKey Features
Overall Length
11 in
Overall Width
11 in
Color
Red
Overall Height
9.6 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129480.12
Zoro #
G321736814
UPC #
085081526618
Country of Origin
China
Dimensions
Overall Length
11 in
Overall Width
11 in
Overall Height
9.6 in
Details
Color
Red
Item
Dinnerware Set
Material
Ceramic
Description
Elevate your dining experience with this Hometrends Crenshaw 12 Piece Fine Ceramic Dinnerware Set. The sturdy fine ceramic construction is dishwasher and microwave safe for convenient everyday use. With a cute swirl design in assorted colors of red, orange, blue, and green, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, and bowls, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely dishes today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.