Zoro Homepage

Crenshaw 4 Piece 7.25 Inch Ceramic Salad Plate Set in Assorted Colors

  • Mfr # 129482.01

  • Zoro # G921736641


product price: $22.59
/ea

Key Features

Overall Height
0.75 in
Color
Red
Overall Length
7.25 in
Overall Width
7.25 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129482.01
Zoro #
G921736641
UPC #
085081526632
Country of Origin
China

Dimensions

Overall Height
0.75 in
Overall Length
7.25 in
Overall Width
7.25 in

Details

Color
Red
Item
Salad Plate Set
Material
Ceramic

Description

Set the table with this Hometrends Crenshaw 4 Piece 7.25 Inch Round Ceramic Salad Plate Set. These dishes are made from durable ceramic with a colorful ring design making each dish unique in colors of red, orange, green, and blue. Being dishwasher and microwave safe, these dishes are convenient for everyday use and easy to clean up. Serve your favorite salads, appetizers, and more on these perfect plates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.