Zoro Homepage

Crenshaw 4 Piece 7.25 Inch Round Ceramic Bowl Set in Assorted Colors

  • Mfr # 129483.01

  • Zoro # G821736406


product price: $24.35
/ea

Key Features

Material
Ceramic
Overall Length
7.25 in
Overall Width
7.25 in
Color
Assorted Colors
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129483.01
Zoro #
G821736406
UPC #
085081526649
Country of Origin
China

Dimensions

Overall Length
7.25 in
Overall Width
7.25 in
Overall Height
2.5 in

Details

Material
Ceramic
Color
Assorted Colors
Item
Bowl Set

Description

The Hometrends Crenshaw 4 Piece 7.25 Inch Round Ceramic Bowl Set in Assorted Colors is a stylish, bold addition to your kitchen setting. This dish collection offers a dazzling array of colors making it perfect for mix-and-match, making your meal times fully customizable. Each piece is also crafted from quality ceramic, making it dishwasher and microwave safe for easy cleaning and everyday use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.