Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evening Blossom 12 Piece Square Stoneware Dinnerware Set in Black

  • Mfr # 99464.12

  • Zoro # G321736357


product price: $60.79
/ea

Key Features

Overall Width
12 in
Material
Stoneware
Overall Length
12.2 in
Color
Black
Overall Height
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99464.12
Zoro #
G321736357
UPC #
085081226457
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12.2 in
Overall Height
12.2 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Black

Description

Elevate your dining experience with this Hometrends Evening Blossom 12 Piece Square Stoneware Dinnerware Set. The sturdy stoneware construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous floral design in colors of red, white, and black, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, and bowls, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely modern dishes today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.