Evening Blossom 4 Piece 8 Inch Square Stoneware Salad Plate Set in Black

  • Mfr # 99478.01

  • Zoro # G121737851


product price: $29.99
/ea

Key Features

Color
Black
Overall Length
8 in
Overall Height
0.75 in
Material
Stoneware
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99478.01
Zoro #
G121737851
UPC #
085081226594
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
0.75 in
Overall Width
8 in

Details

Color
Black
Material
Stoneware
Item
Salad Plate Set

Description

Set the table with this Hometrends Evening Blossom 4 Piece 8 Inch Stoneware Salad Plate Set. These dishes are made from durable ceramic in black with a gorgeous red and white flower pattern. Being dishwasher and microwave safe, these dishes are convenient for everyday use and easy to clean up. Serve your favorite salads, appetizers, and more on these perfect plates.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.