
Soho Lounge 4 Piece 6 Inch Stoneware Bowl Set in Grey
Mfr # 130142.01
Zoro # G221737744
product price: $27.79
/eaKey Features
Material
Stoneware
Overall Length
6 in
Overall Width
6 in
Overall Height
3 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130142.01
Zoro #
G221737744
UPC #
085081533234
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
6 in
Overall Height
3 in
Details
Material
Stoneware
Color
Gray
Item
Bowl Set
Description
Enjoy your favorite meal in this modern Hometrends Soho Lounge 4 Piece 6 Inch Stoneware Bowl Set. Made form durable stoneware, these bowls are dishwasher and microwave safe for convenient everyday use. The matte finish on black and gray gives a smooth contemporary look for your dinner table. With service for four, this is perfect for an individual or a family. From cereal and salads to soups and chilies, these bowls are perfect for any occasion!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.