
Soho Lounge 4 Piece 7.5 Inch Square Stoneware Salad Plate Set in Red
Mfr # 121024.01A
Zoro # G421739067
product price: $24.29
/eaKey Features
Overall Height
1 in
Overall Length
7.5 in
Material
Stoneware
Overall Width
7.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121024.01A
Zoro #
G421739067
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Length
7.5 in
Overall Width
7.5 in
Details
Item
Salad Plate Set
Material
Stoneware
Color
Red
Description
Set the table with this Hometrends Soho Lounge 7.5 Inch Stoneware Salad Plate Set. These dishes are made from durable stoneware with a vibrant red top and sleek black bottom. Being dishwasher and microwave safe, these dishes are convenient for everyday use and easy to clean up. Serve your favorite salads, appetizers, and more on these plates perfect for everyone who loves minimalist design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.