Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tequesta 12 Piece Square Stoneware Dinnerware Set in Taupe

  • Mfr # 117954.12A

  • Zoro # G221736297


product price: $60.79
/ea

Key Features

Overall Length
11.6 in
Overall Width
11.2 in
Material
Stoneware
Color
Taupe
Overall Height
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117954.12A
Zoro #
G221736297
UPC #
085081411358
Country of Origin
China

Dimensions

Overall Length
11.6 in
Overall Width
11.2 in
Overall Height
11.8 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Taupe

Description

Elevate your dining experience with this Hometrends Tequesta 12 Piece Square Stoneware Dinnerware Set. The sturdy stoneware construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous contemporary design in colors of taupe, teal, and black, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, and bowls, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely modern dishes today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.